missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Double Wall Electric Calorimeter with Transparent Lid, 250 mL

Catalog No. S83609
Change view
Click to view available options
Height (English):
5.125 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S83609 5.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S83609 Supplier Eisco™ Supplier No. PH0453A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Premium double wall electric calorimeter with transparent lid is useful for calculating the heat capacity of materials or for measuring the heat produced during a mechanical, electrical, or chemical reaction.

  • Kit includes a 250 mL aluminum inner vessel, a 900 mL outer vessel, transparent cover with two terminals, and a stirrer
  • Terminals are cross-drilled at their lower ends and fitted with a 5 watt heating coil
  • Upper terminal ends are fitted with standard sockets with electrical connections
  • Cover contains two holes to accomodate a stirrer (included), and thermometer (not included)
  • Heating coil is easily replaceable
  • Requires 6 V, 1 A power supply (not included)
  • Calorimeter measures 5.125 in. tall, with an outer vessel diameter of 4 in.
  • Inner vessel diameter measures 3 in. with a depth of 4 in.

Specifications

Product Type Double Wall Calorimeter
Electrical Requirements Requires 6 V, 1 A Power Supply (Not Included)
For Use With (Application) Calculating Heat Capacity, or Measuring Heat Produced During a Chemical Reaction
Height (English) 5.125 in.
Includes Aluminum Inner Vessel (250 mL), Outer Vessel (900 mL), Transparent Cover with Two Terminals, and Stirrer