missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Extra White Glass Double Convex Lenses

Catalog No. S27398
Change view
Click to view available options
Length (Metric) Focal:
50 mm
100 mm
150 mm
200 mm
250 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Focal
S27398 50 mm
S27399 100 mm
S27400 150 mm
S27401 200 mm
S27402 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S27398 Supplier Eisco™ Supplier No. PH0537ACV

Premium double convex glass lenses designed specifically for higher education use, made of extra white glass.

  • Spherical double convex glass lenses
  • Constructed of extra white glass
  • Highly polished with ground edges
  • Designed for use in higher education
  • For educational use only, not designed for medical use

Specifications

Material Glass
Diameter (Metric) 50 mm
Length (Metric) Focal 50 mm
Product Type Double Convex Lens
Shape Spherical