missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Premium Double Concave Glass Lenses
Description
- Spherical double concave glass lenses
- Constructed of extra white glass
- Highly polished with ground edges
- Highly polished
- Designed for use in higher education
- For educational use only, not designed for medical use
Specifications
Specifications
| Material | Glass |
| Diameter (Metric) | 50 mm |
| For Use With (Application) | Higher Education |
| Length (Metric) Focal | 250 mm |
| Product Type | Double Concave Lens |
| Shape | Spherical |