missing translation for 'onlineSavingsMsg'
Learn More

StatLab™ Premium Coverglass

Catalog No. STLSL102460
Change view
Click to view available options
Dimensions (L x W):
24 x 30 mm
24 x 40 mm
24 x 50 mm
24 x 55 mm
24 x 60 mm
Quantity:
10 oz./Cs.
20 oz./Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
STLSL102460 24 x 60 mm 10 oz./Cs.
STLSL102430 24 x 30 mm 10 oz./Cs.
STLSL102440 24 x 40 mm 10 oz./Cs.
STLSL102450 24 x 50 mm 10 oz./Cs.
STLSL102455 24 x 55 mm 10 oz./Cs.
STCV102450E 24 x 50 mm 20 oz./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. STLSL102460 Supplier StatLab™ Supplier No. SL102460
Only null left

StatLab™ Premium Coverglass is well-suited for automated coverslippers or manual microscopy.

  • Made from pure white borosilicate glass, StatLab's high-quality coverglass is especially well-suited for use in automated coverslippers.
  • Precisely-cut rectangular coverglass features consistency and reliability for all laboratory microscopy applications.

Specifications

Product Type Coverslip
Material Borosilicate Glass
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 24 x 60 mm
Sterility Non-sterile
For Use With (Application) All Laboratory Microscopy Applications
Quantity 10 oz./Cs.