missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Brass Slotted Mass Set

Catalog No. S41488
Change view
Click to view available options
Quantity:
1 Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41488 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41488 Supplier Eisco™ Supplier No. PH0037F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

(1) 10g mass, (2) 20g mass, (1) 50g mass, (1) 100g mass, (2) 200g mass, (1) 500g mass.

This premium brass slotted mass set includes 8 accurate brass machined masses secured firmly in a rack with a metal carrying handle. The total mass of the set is 1100g (1.1kg). It includes one (1) 10g, two (2) 20g, one (1) 50g, one (1) 100g, two (2) 200g, and one (1) 500g mass.

  • Set of 8 premium brass slotted masses
  • Masses included: 1x 10g, 2x 20g, 1x 50g, 1x 100g, 2x 200g, 1x 500g
  • Masses come on metal rack with plastic ends
  • Convenient carrying handle and rack allows set to move without risk
  • Total weight of included masses is 1100g (1.1kg)

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Slotted
Material Brass
Weight (Metric) 1.32 kg
Tolerance Within international standards
Length (Metric) 20.32 cm
For Use With (Application) Scales, Balances
Includes 1 x 10g, 2 x 20g, 1 x 50g, 1 x 100g, 2 x 200g, 1 x 500g, rack with handle
Quantity 1 Set