missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design™ Premier Webster Needle Holder

Catalog No. 22079757
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22079757 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22079757 Supplier Surgical Design™ Supplier No. GM20304S

Surgical Design™ Premier Grade Webster Needle Holder is used for driving small needles and fine suture material.

  • Ultra-smooth, beveled-edge finish
  • Snag-Free
  • Guaranteed free from defect
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Product Type Needle Driver
Autoclavable Autoclavable
Color Silver
Material Premium Stainless Steel
For Use With (Application) Needle Driving
Grade Surgical
Latex Free Yes
Quantity 1
Length (English) 5 in.
Length (Metric) 12.7 cm