missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Premier Pharmacy/Vaccine Undercounter Freestanding Refrigerator
Enjoy the sleek design and professional cooling power of ABS undercounter pharmacy refrigerators. These units are designed specifically for medical settings.
$3611.85 - $3611.85
Specifications
| Type | Refrigerator |
|---|---|
| Temperature Range | 2°C to 8°C |
| Door Style | Swing Glass |
| No. of Doors | 1 |
| Cabinet Material | Scratch-resistant Painted Steel |
| Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
|
22-651-548
|
ABS
PHABTHCUCFS0504G |
5.2 cu. ft. |
Each for $3,611.85
|
|
|||||
Description
These multi-functional units offer a cold-storage solution for a variety of clinical needs. Experience a range of innovative features to enhance your work: - Microprocessor temperature control - Array of temperature alarms - Keyed door locks - Probe access - Natural hydrocarbon refrigerants Freestanding units require a 4-inch margin on all sides for adequate ventilation. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.Specifications
| Refrigerator | |
| Swing Glass | |
| Scratch-resistant Painted Steel | |
| cULus, ENERGYSTAR | |
| Alarms, Remote Alarm Contacts | |
| NEMA 5-15 |
| 2°C to 8°C | |
| 1 | |
| Powder-coated Steel | |
| Undercounter | |
| H-drive | |
| 115 V |