missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Premier Pharmacy/Vaccine Countertop Freestanding Glass Door Refrigerator
Description
Units come equipped with temperature alarms, keyed door locks, forced draft circulation, probe access, and precise temperature monitoring through microprocessor control.
- Freestanding units require a 4 in. margin on all sides for adequate ventilation.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Countertop Freezer |
| Capacity (English) | 1 cu. ft. |
| Capacity (Metric) | 28 L |
| Temperature Range | 2°C to 8°C |
| Door Style | Glass Swing |
| No. of Doors | 1 |
| Shelves | 2 |
| Cabinet Material | Scratch-resistant Painted Steel |
| Exterior Finish | Powder-coated Steel |
| Certifications/Compliance | cULus, ENERGYSTAR |
| Show More |