missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design™ Premier Metzenbaum Dissecting Scissors

Catalog No. 22079746
Change view
Click to view available options
Length (English):
5.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22079746 5.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22079746 Supplier Surgical Design™ Supplier No. GM128S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Surgical Design™ Premier Metzenbaum Dissecting Scissors are designed to cut delicate tissue and used in blunt dissection.

  • Fine and lightweight
  • Blunt/blunt tip configuration
  • Variable shank-to-blade ratio that allows for improved maneuvering during organ operations
  • Ultra-smooth, beveled-edge finish
  • Snag-Free
  • Guaranteed free from defect
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Product Type Dissecting Scissors
Grade Premium
Length (English) 5.75 in.
Length (Metric) 14.61 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Multipurpose