missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design™ Premier Mayo Hegar Needle Holder

Catalog No. 22079755
Change view
Click to view available options
Length (English):
5.5 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22079755 5.5 in.
22079756 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22079755 Supplier Surgical Design™ Supplier No. GM199S

Surgical Design™ Premier Grade Mayo Hegar Needle Holder are used for driving suture needles during surgical procedures.

  • Feature thick-jaws allow for better control and handling of denser and heavier needles securely
  • Ultra-smooth, beveled-edge finish
  • Snag-Free
  • Guaranteed free from defect
  • Engineered to exact standards
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Product Type Needle Driver
Autoclavable Autoclavable
Color Silver
Material Premium Stainless Steel
For Use With (Application) Needle driving
Quantity 1
Length (English) 5.5 in.
Length (Metric) 13.97 cm