missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design™ Premier Iris Scissors

Catalog No. 22079747
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22079747 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22079747 Supplier Surgical Design™ Supplier No. GM130S

Surgical Design™ Premier Iris Scissors are a versatile surgical instrument primarily used in fine tissue dissection and suture removal. Originally designed for opthalmic procedures, the iris scissors are typically used where precision is most crucial.

  • Ultra-smooth, beveled-edge finish
  • Snag-Free
  • Guaranteed free from defect
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Product Type Iris Scissors
Grade Premium
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Multipurpose precision work. Opthalmic procedures. Fine dissecting.