missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design Premier Halsted Mosquito Forceps
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Ultra-Smooth, Beveled-Edge Finish
- Snag-Free
- Unbelievable Workmanship – Guaranteed Free From Defect
- Engineered to Exact Standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Specifications
| Tip Style | Straight |
| No. per Pack | 12 |
| Design | German Forging |
| Length (English) | 5 in. |
| Material | Surgical Grade Stainless Steel |
| Length (Metric) | 12.7 cm |
| Product Type | Ratcheted Forceps |
| Finish | Satin/Anti-Glare |
| Grade | Premium |
| For Use With (Application) | Multipurpose |
| Show More |