missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design™ Premier Dissecting Operating Scissors

Catalog No. 22079743
Change view
Click to view available options
Length (Metric):
11.43 cm
16.51 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22079743 11.43 cm
22079744 16.51 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22079743 Supplier Surgical Design™ Supplier No. GM099S

Surgical Design™ Premier Dissecting Operating Scissors are versatile insturments that are used for multiple purposes ranging from dissecting tissues to shearing materials used in the operating room.

  • Ultra-Smooth, beveled-edge finish
  • Snag-Free
  • Guaranteed free from defect
  • Engineered to exact standards
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Grade Premium
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Cutting and dissecting tissue and material like guaze, surgical drapes, sutures, or tubing
Tip Style Sharp/Blunt