missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design™ Premier Backhaus Towel Clamp
Description
- Ultra-smooth, beveled-edge finish
- Snag-Free
- Guaranteed free from defect
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Specifications
| Product Type | Clamping Forceps |
| Certifications/Compliance | ASTM, ISO 9001, cGMP |
| Material | Premium Stainless Steel |
| For Use With (Application) | Clamping towel and drapes |
| Length (English) | 3.5 in. |
| Quantity | 1 |
| Length (Metric) | 8.89 cm |
| Autoclavable | Autoclavable |
| Color | Silver |