missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design Premier Adson Forceps
Surgical Design™ Premier Adson Forceps features a unique wide surface for thumb placement that provides user increased control and performance during dissection and surgical procedures. Our Prermier products offers premium quality instruments with exilllerating performance and per
Supplier: Surgical Design GM248S
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Ultra-Smooth, Beveled-Edge Finish
- Snag-Free
- Unbelievable Workmanship â Guaranteed Free From Defect.
- Engineered to Exact Standards
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
| Straight, Interlocking Teeth | |
| German Forging | |
| Surgical Grade Stainless Steel | |
| Forceps, Tissue | |
| Premium | |
| 1 x 2 | |
| Fine, serrated tips with guide pins |
| 12 | |
| 4.75 in. | |
| 12.06 cm | |
| Satin/Anti-Glare | |
| Multipurpose | |
| Adson Forceps |