missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ General Purpose Baths

Catalog No. TSGP2S
Change view
Click to view available options
Model:
Precision GP 02
Precision GP 05
Precision GP 10
Precision GP 15D
Precision GP 20
Precision GP 28
Precision GP 2S
Capacity (Metric):
2 L
5 L
10 L
15 L
20 L
28 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
TSGP2S Precision GP 2S 2 L
TSGP02 Precision GP 02 2 L
TSGP05 Precision GP 05 5 L
TSGP10 Precision GP 10 10 L
TSGP20 Precision GP 20 20 L
TSGP28 Precision GP 28 28 L
TSGP15D Precision GP 15D 15 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. TSGP2S Supplier Thermo Scientific™ Supplier No. TSGP2S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.

Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless steel interior.

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Capacity (Metric) 2 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 100°C
Type Water Bath
Display Monochrome LCD
Heating Capacity 300 w
Includes Clear Polycarbonate Gable Cover and Rubber Duck
Material Epoxy Powder-coated Steel
Model Precision GP 2S
Temperature Presets 4
Temperature Stability ±0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Electrical Requirements 120/230 V 50/60 Hz
Amperage 2.2-2.7 / 1.0-1.3 (120V/230V)
Show More Show Less