Learn More
Thermo Scientific™ Precision™ General Purpose Baths
Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.
Supplier: Thermo Scientific™ TSGP15D
Description
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless steel interior.
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
Chemical Identifiers
| Stainless Steel | |
| UL, CE | |
| Monochrome LCD | |
| 4 | |
| ±0.2°C |
| Digital | |
| Water Bath | |
| Epoxy Powder-coated Steel | |
| ±0.1°C | |
| 120/230 V 50/60 Hz |
Specifications
| Stainless Steel | |
| 15 L | |
| Ambient to 100°C | |
| Monochrome LCD | |
| 2 Clear Polycarbonate Gable Covers and Rubber Duck | |
| Precision GP 15D | |
| ±0.1°C | |
| 15.4 x 23.1 x 9.2 in. (392 x 587 x 233 mm) | |
| 8.2-9.7 / 3.8-4.7 (120V/230V) |
| Digital | |
| UL, CE | |
| Water Bath | |
| 1100 w | |
| Epoxy Powder-coated Steel | |
| 4 | |
| ±0.2°C | |
| 120/230 V 50/60 Hz |