missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ General Purpose Baths

Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.

Supplier:  Thermo Scientific™ TSGP05

 View more versions of this product

Catalog No. TSGP05


Get 1 Extra Water Bath When You Buy 2
View all promotions
Only null left

Description

Description

Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless steel interior.

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
Specifications

Chemical Identifiers

Stainless Steel
UL, CE
Monochrome LCD
4
±0.2°C
Digital
Water Bath
Epoxy Powder-coated Steel
±0.1°C
120/230 V 50/60 Hz

Specifications

Stainless Steel
5 L
Ambient to 100°C
Monochrome LCD
Clear Polycarbonate Gable Cover and Rubber Duck
Precision GP 05
±0.1°C
9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
2.2-2.7 / 1.0-1.3 (120V/230V)
Digital
UL, CE
Water Bath
300 w
Epoxy Powder-coated Steel
4
±0.2°C
120/230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions