missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Fine Tip Wire Cutters
Description
- Optimum flush cut
- For cutting soft wire in tight places
- Set-screw Stop prevents premature wear
- Induction hardened carbon tool steel
- Dual leaf springs
- ESD safe grips
Specifications
Specifications
| Handle Type | Ergonomic long |
| Grade | Ultra Precision |
| Head Style | Medium fine tip, Slim head |
| Length (English) | 6.25 in. |
| Length (Metric) | 15.87 cm |
| Material | 1% Carbon Tool Steel |
| Capacity (English) | 0.001 to 0.02 in. |
| Cut Type | Optimum Flush |
| Grip Type | ESD-safe soft foam cushion |
| Includes | Set-screw, induction hardened cutting blades to RHC 63-65, dual leaf springs |
| Show More |