missing translation for 'onlineSavingsMsg'
Learn More

PDC Healthcare Securline™ BarCode Blood Band with Standard Format Labels

Catalog No. 22138341
Encompass
Change view
Click to view available options
Color:
Gray
Light Blue
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22138341 Gray
22138336 Yellow
22138339 Light Blue
22138340 -
22138337 Red
22138338 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22138341 Supplier PDC Healthcare Supplier No. PDC 243126PDB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Streamlines blood transfusion process and improves patient safety by reducing human errors related to patient identification

  • Patented dual-purpose hybrid style allows to handwrite information or use with LIS label
  • Downtime solution to hand write information on band as back-up method
  • Reattachable band for inpatient or outpatient use
  • Advanced material resists moisture, alcohol and hand sanitizer to preserve bar code integrity
  • Laminate shield protects patient information and bar code from water or solvents for accurate bar code scanning
  • V-Notch™ patient ID label ensures proper placement on BD Vacutainer
  • With SecurSnap™ locking closure
  • Integrates seamlessly with existing blood bank system

  • Large font standard format labels (10 pt.)
  • 20 matching labels (8 bar code/alphanumeric on wristband, 12 bar code/alphanumeric on draw tube tail)
  • Band size: 11 in. length
  • Information area (L x H): 3.25 x 1.25 in.
  • Maximum label size (L x H): 3 x 1 in.
  • 150 bands/box

Specifications

Color Gray
Size 11 in.L