missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PDC Healthcare Securline™ BarCode Blood Band with Standard Format Labels
Streamlines blood transfusion process and improves patient safety by reducing human errors related to patient identification
Supplier: PDC Healthcare PDC243122PDB
Description
- Patented dual-purpose hybrid style allows to handwrite information or use with LIS label
- Downtime solution to hand write information on band as back-up method
- Reattachable band for inpatient or outpatient use
- Advanced material resists moisture, alcohol and hand sanitizer to preserve bar code integrity
- Laminate shield protects patient information and bar code from water or solvents for accurate bar code scanning
- V-Notch™ patient ID label ensures proper placement on BD Vacutainer
- With SecurSnap™ locking closure
- Integrates seamlessly with existing blood bank system
- Large font standard format labels (10 pt.)
- 20 matching labels (8 bar code/alphanumeric on wristband, 12 bar code/alphanumeric on draw tube tail)
- Band size: 11 in. length
- Information area (L x H): 3.25 x 1.25 in.
- Maximum label size (L x H): 3 x 1 in.
- 150 bands/box
Specifications
| 11 in.L |