missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ Coliform Water Baths

Catalog No. TSCOL19
Change view
Click to view available options
Model:
Precision COL 19
Precision COL 35
Capacity (Metric):
19 L
35 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
TSCOL19 Precision COL 19 19 L
TSCOL35 Precision COL 35 35 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. TSCOL19 Supplier Thermo Scientific™ Supplier No. TSCOL19

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support your fecal coliform testing with coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures for easy use.

Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.

  • Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
  • Achieve outstanding temperature uniformity with perimeter-directed water flow
  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with auto-on and auto-off timers
  • Help prevent bath overheating with low-fluid protection
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new extended-height, hinged lid
  • Protect your work with audible alarms

Specifications

Chamber Material Epoxy Powder-coated Steel
Controller Type Digital
Capacity (Metric) 19 L
Certifications/Compliance UL, CE
Temperature Range 35.0°C, 41.5°C, 44.5°C, and 45.5°C
Type Water Bath
Display Monochrome LCD
Heating Capacity 1200 w
Includes Stainless Steel Gable Cover and Rubber Duck
Material Stainless Steel
Model Precision COL 19
Temperature Presets 4
Temperature Stability ±0.1°C
Temperature Uniformity ±0.05°C
Dimensions (L x W x H) 15.5 x 24.9 x 9.8 in. (394 x 632 x 249 mm)
Amperage 9.0-10.5 / 4.3-5.0 (120V/230V)
Show More Show Less