missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Precision™ CIR Circulating Water Bath PROMO
Achieve outstanding temperature uniformity for your samples with perimeter-directed water flow on these circulating water baths, featuring an advanced temperature controller.
$4332.58 - $6087.07
Specifications
| Controller Type | Digital |
|---|---|
| Certifications/Compliance | UL, CE |
| Communications | Digital |
| Temperature Range | 5°C to 100°C |
| Display | Monochrome LCD |
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity | ||||
|
TSCIR19PMO
|
Thermo Scientific™
TSCIR19DUCK |
19 L | 394 x 632 x 249 mm |
Each for $4,332.58
|
|
||||
|
TSCIR35PMO
|
Thermo Scientific™
TSCIR35DUCK |
35 L | 394 x 938 x 249 mm |
Each for $4,756.26
|
|
||||
|
TSCIR89PMO
|
Thermo Scientific™
TSCIR89DUCK |
89 L | 546 x 1160 x 300 mm |
Each for $6,087.07
|
|
||||
Description
- Achieve enhanced temperature uniformity with perimeter-directed water flow
- Easily clean and maintain bath with coil-free internal design
- Optimize scheduling with auto-on and auto-off timers
- Accommodate taller labware with new hinged lid and extended height
- Help prevent bath overheating and damage with low-fluid protection
- Easily operate and monitor with icon-based graphical display
- Protect your work with audible alarms
Specifications
| Digital | |
| Digital | |
| Monochrome LCD | |
| Stainless Steel (304) | |
| ±0.1°C | |
| 120/230 V |
| UL, CE | |
| 5°C to 100°C | |
| Stainless Steel Gable Cover, Rubber Duck | |
| 4 Presets | |
| ±0.05°C |