missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Thermohygrometers

Catalog No. 13245272
Change view
Click to view available options
Type:
Thermohygrometer, NIST Calib.
Temperature Range (English):
-22°F to +212°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Temperature Range (English)
13245272 Thermohygrometer, NIST Calib. -22°F to +212°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245272 Supplier Digi-Sense™ Supplier No. 2025011
Only null left

Includes

Carrying case, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-12 also includes a type K flexible probe

Digi-Sense™ Precalibrated Thermohygrometers are Ideal for use in the HVAC, IAQ, and environmental industries

  • Accurate, reliable measurements
  • Ergonomic design
  • Precalibrated to NIST-traceable standards

Warranty

2 Years

Specifications

Type Thermohygrometer, NIST Calib.
Humidity Range 0 to 100%
Resolution 0.001
Accuracy RH: ±2% RH from 40% to 60% RH; ±3% RH from 20% to 40% RH and 60% to 80% RH; ±4% RH from 0% to 20% RH and 80% to 100% RH
Temperature Range (Metric) -30°C to +100°C
Temperature Accuracy ±2% RH from 40% to 60% RH; ±3% RH from 20% to 40% RH and 60% to 80% RH; ±4% RH
Display Type LCD (Backlit)
Temperature Range (English) -22°F to +212°F
Temperature Resolution 0.1°
Dimensions (L x W x H) 7.25 x 2.5 x 1 in.
Length (English) 7.25 in.
Length (Metric) 18.4 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Height (English) 1 in.
Height (Metric) 2.54 cm
Electrical Requirements AAA Battery (3)
For Use With (Application) HVAC, IAQ, Lab, Cleanroom, Warehouse, Factories, Storage areas
Show More Show Less