missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Compact Clamp Meters

Catalog No. 13245307
Change view
Click to view available options
Product Type:
AC/DC Current, True RMS
Frequency:
10 to 100,000 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Frequency
13245307 AC/DC Current, True RMS 10 to 100,000 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245307 Supplier Digi-Sense™ Supplier No. 2025056

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Test leads, temperature probe, carrying case, 9 V battery, and NIST-traceable calibration report supplied by InnoCal.

Digi-Sense™ Clamp Meters feature a compact design for testing in tough-to-reach places

  • Reliable measurements
  • Precalibrated to NIST-traceable standards
  • Increased durability with double-molded plastic housing
  • Instant visibility with LCD alert when measuring noncontact AC voltage
  • Access difficult testing areas with the small jaw opening
  • Improved measurement ease with data Hold function on the large backlit display

Warranty

2 Years

Specifications

For Use With (Equipment) Electrical Equipment
Length (English) 7.75 in.
Length (Metric) 19.7 cm
Voltage 600 V
Accuracy DC volts: ± 1.5% + 2 digits; DC current: ± 2.8% + 5 digits; AC volts: ± 2.0% + 5 digits; AC current: ± 2.8% + 5 digits; Capacitance: ± 5.0% + 10 digits; Frequency: ± 1.5% + 2 digits; Resistivity: ± 3.5% + 5 digits
Amperage 0 to 400 A
Certifications/Compliance CAT III 1000 V
Color Blue/Gray
Dimensions (L x W x H) 19.7 x 7 x 4 cm
For Use With (Application) Building maintenance and facility services.
Height (English) 1.5625 in.
Height (Metric) 4 cm
Includes Test leads, temperature probe, carrying case, 9 V battery, and NIST-traceable calibration report supplied by InnoCal.
No. per Pack 1 Ea.
Temperature Range (English) -4°F to +1400°F
Temperature Range (Metric) -20°C to +760°C
Width (English) 2.75 in.
Width (Metric) 7 cm
Product Type AC/DC Current, True RMS
Frequency 10 to 100,000 Hz
Show More Show Less