missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Pre-Sterilized Whirl-Pak Bags
Description
- Designed to reduce the risks of false positives of media plates
- This system provides complete protection from the time the plates are removed from the isolator all the way through incubation
- The clear film material offers excellent clarity combined with strength and durability.
- These bags feature the maximum protection against leaks with the continuous perimeter seal
- Ready to use, double packed in easy to open Chevron-Peel DuPont™ Tyvek™ pouches, with an extra, sealed poly bag serving as a third sterile packaging layer
- The inner and outer Tyvek™ iron Peel pouches feature hang holes that can be used to suspend the package inside the isolator for VHP decontamination
- Validated sterile to a 10-6 SAL
- Each Tyvek peel pouch package is labeled with an expiration date and a Lot number for complete traceability
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Certificate of Sterility |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | Transport EM Media Plates |
| Material | LDPE |
| Sterility | Sterile |
| Latex Free | Yes |
| No. per Pack | 20 Pk. |
| Sterilization Method | Gamma |
| Show More |