missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Pre-Sterilized Media Plate Transport and Incubation Bags
Eliminate the risk and expense of investigating the root causes of false positives.
Supplier: Keystone Cleanroom Products SBBMGTVKSS081010
Description
- Ready to Use
- Validated Sterile
- Tyvek / Mylar packaging utilizes hang hooks on each corner to facilitate use in isolators
- Tyvek packaging is compatible with VHP decontamination cycles
- Manufactured and packaged in an ISO certified cleanroom
- Self-sealing Tyvek Peel pouches hold the media plates that are collected inside the isolator
- These Tyvek pouches are transferred to the QC Lab
- The media plates do not need to be removed from the pouches for incubation
- Certificates of Sterility and Conformance with every shipment
- Custom packaging and configurations are available
The system provides complete protection from the time the plates are being removed from inside the isolator all the way through incubation.
Specifications
| Autoclavable | |
| Self-seal | |
| Single-use | |
| isolators, RABs and incubators | |
| Sterile | |
| Yes | |
| 10 | |
| 8 mil | |
| 25.4 cm | |
| 20.3 cm |
| CoC and Certificate of Sterility | |
| Clear, White | |
| For the movement and protection of environmental monitoring media plates from collection through incubation | |
| Reinforced Multicoated Plastic | |
| 203 μm | |
| 500 | |
| Gamma Irradiation | |
| 10 in. | |
| 8 in. | |
| Cover |