missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Pre-Sterilized Media Plate Transport and Incubation Bags
Description
- Ready to Use
- Validated Sterile
- Tyvek / Mylar packaging utilizes hang hooks on each corner to facilitate use in isolators
- Tyvek packaging is compatible with VHP decontamination cycles
- Manufactured and packaged in an ISO certified cleanroom
- Self-sealing Tyvek Peel pouches hold the media plates that are collected inside the isolator
- These Tyvek pouches are transferred to the QC Lab
- The media plates do not need to be removed from the pouches for incubation
- Certificates of Sterility and Conformance with every shipment
- Custom packaging and configurations are available
The system provides complete protection from the time the plates are being removed from inside the isolator all the way through incubation.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC and Certificate of Sterility |
| Closure Type | Self-seal |
| Color | Clear, White |
| Disposable | Single-use |
| For Use With (Application) | For the movement and protection of environmental monitoring media plates from collection through incubation |
| Material | Reinforced Multicoated Plastic |
| Sterility | Sterile |
| Latex Free | Yes |
| No. per Case | 250 |
| Show More |