missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Pre-Saturated Nonwoven Polypropylene Cleanroom Wipes

Pre-Saturated Nonwoven Polypropylene Cleanroom Wipes are presaturated with 70% isopropyl alcohol/30% DI water. They are made of 100% meltdown polypropylene. These wipes are extremely clean, free of additives and feature a very high level of absorbency.
$339.74 - $541.27
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Width (English) | 11 in. |
| Width (Metric) | 27.94 cm |
| Material | Polypropylene |
| Autoclavable | Not Autoclavable |
Description
- Solvent resistant
- Strong, abrasion-resistant
- Excellent resistance to heat
- Recyclable
- Non-shedding/low-linting
- 70% IPA/30% DI water
- IPA filtered to 0.22 μ
Specifications
| Cleanroom Wipe | |
| 27.94 cm | |
| Not Autoclavable | |
| ISO Class 5-8 | |
| Single-use | |
| 70% Isopropyl Alcohol, 30% Deionised Water |
| 11 in. | |
| Polypropylene | |
| 37 gsm | |
| White | |
| Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions |