missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pre-Filled Bead Mill Tubes
GREENER_CHOICE

Catalog No. 15340152
Change view
Click to view available options
Product Type:
Hard Tissue Grinding Mix Tubes
Hard Tissue Homogenizing Mix Tubes
Soft Tissue Homogenizing Mix Tubes
Tough Microorganism Lysing Mix Tubes
Capacity (Metric):
2 mL
7 mL
Particle Size:
0.5mm
1.4 mm
2.4 mm
2.8 mm
Material:
Ceramic
Glass
Metal
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Capacity (Metric) Particle Size Material
15340152 Tough Microorganism Lysing Mix Tubes 2 mL 0.5mm Glass
15340153 Soft Tissue Homogenizing Mix Tubes 2 mL 1.4 mm Ceramic
15340151 Hard Tissue Grinding Mix Tubes 2 mL 2.4 mm Metal
15340154 Hard Tissue Homogenizing Mix Tubes 2 mL 2.8 mm Ceramic
15340156 Soft Tissue Homogenizing Mix Tubes 7 mL 1.4 mm Ceramic
15340155 Hard Tissue Grinding Mix Tubes 7 mL 2.4 mm Metal
15340157 Hard Tissue Grinding Mix Tubes 7 mL 2.8 mm Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15340152 Supplier Fisherbrand™ Supplier No. 15340152

Includes

50 2mL tubes prefilled with 0.5mm glass beads

For use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

  • Used for processing yeast, cells, fungi, bacteria, spores
  • 2mL tubes closed with screw cover and o-ring
  • RNase/DNase free
  • Processing range: 300μL to 1.8mL
  • Non-Sterile

Specifications

Product Type Tough Microorganism Lysing Mix Tubes
Capacity (Metric) 2 mL
Particle Size 0.5mm
Volume Range (Metric) 300 μL to 1.8 mL
Material Glass
Dnase Free Yes
For Use With (Application) Used for processing yeast, cells, fungi, bacteria, spores
For Use With (Equipment) Bead Mill 4 and 24 Homogenizers
RNase Free Yes