missing translation for 'onlineSavingsMsg'
Learn More

Omni International Pre-filled 2 mL 96 Deep Well Plates with Beads
GREENER_CHOICE

Bead Ruptor bead beating Well Plates are pre-filled with an optimized amount of lysing matrix to provide efficient and high yield sample homogenates.

Supplier:  Omni International 276007

 View more versions of this product

Catalog No. 15341124

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • 2.0 mL polypropylene 96 Deep Well Plates
  • Wells pre-filled with beads
  • Recommended for: Operation on Bead Ruptor 96
  • Certification: RNase and DNase Free
Specifications

Chemical Identifiers

Pre-filled Well Plates
Yes
Yes
Polypropylene
Bead Ruptor 96

Specifications

Pre-filled Well Plates
Pre-filled 2 mL 96 Deep Well Plates with 0.1 mm Ceramic Beads
Bead Ruptor 96
0.1 mm Ceramic Beads Sealed w/ Silicon Mat
Yes
Polypropylene
Yes
0.2 to 1.5 mL
10 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions