missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International Pre-filled 2 mL 96 Deep Well Plates with Beads

Bead Ruptor bead beating Well Plates are pre-filled with an optimized amount of lysing matrix to provide efficient and high yield sample homogenates.
Supplier: Omni International 276005
Description
- 2.0 mL polypropylene 96 Deep Well Plates
- Wells pre-filled with beads
- Recommended for: Operation on Bead Ruptor 96
- Certification: RNase and DNase Free
Chemical Identifiers
| Pre-filled Well Plates | |
| Yes | |
| Yes |
| Polypropylene | |
| Bead Ruptor 96 |
Specifications
| Pre-filled Well Plates | |
| Pre-filled 2 mL 96 Deep Well Plates with 5 mm Metal Beads | |
| Bead Ruptor 96 | |
| 5 mm Stainless Steel Beads Sealed w/ Silicon Mat | |
| Yes |
| Polypropylene | |
| Yes | |
| 0.2 to 1.5 mL | |
| 5 Pk. |