missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Pre-Cut Ultra-Duty Adhesive-Backed Grippy™ Floor Mat
Adhesive-backed ultra-duty floor mat creates a safe walking surface in entrances and aisleways. Pre-cut to 4 x 6 ft. segments.
$451.42
Specifications
| Length (English) | 6 ft. |
|---|---|
| Length (Metric) | 183 cm |
| Material | Plastic |
| Type | Adhesive Floor Mat |
| Width (English) | 4 ft. |
Description
- Provides a igh-traction walking surface
- Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
- Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
- Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
- Easy to clean
- Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
- Tested and Certified by the National Floor Safety Institute
- For use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
- Pre-cut to 4 x 6 ft. segments, 8 mats per roll
Specifications
| 6 ft. | |
| Plastic | |
| 4 ft. |
| 183 cm | |
| Adhesive Floor Mat | |
| 122 cm |