missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Pre-Cut Ultra-Duty Adhesive-Backed Grippy™ Floor Mat

Adhesive-backed ultra-duty floor mat creates a safe walking surface in entrances and aisleways. Pre-cut to 6 x 10 ft. segments.

$283.61

Specifications

Length (English) 10 ft.
Length (Metric) 3 m
Material Plastic
Type Adhesive Floor Mat
Width (English) 6 ft.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
18366548
View Documents Promotion Details
PIG™
GRP72203BK
Black
Each for $283.61
Only null left
 
18366549
View Documents Promotion Details
PIG™
GRP72203GY
Smoke Gray
Each for $283.61
Only null left
 
Description

Description

  • Provides a igh-traction walking surface
  • Adhesive-backed floor mat stays exactly where you put it with no shifting, bunching up or ripples
  • Dries out quickly, and liquid-proof barrier layer prevents moisture from soaking through to the floor
  • Absorbs water, oil and grease and traps dirt and salt to keep it from being tracked around
  • Easy to clean
  • Stays in place for up to 3 to 6 months, depending on conditions and traffic patterns
  • Tested and Certified by the National Floor Safety Institute
  • For use on concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • Pre-cut to 6 x 10 ft. segments, 2 mats per roll
Specifications

Specifications

10 ft.
Plastic
6 ft.
3 m
Adhesive Floor Mat
1.8 m
Videos
SDS
Documents

Documents