missing translation for 'onlineSavingsMsg'
Learn More

StatLab™ Pre-cut Cotton Gauze

Catalog No. STL7634
Change view
Click to view available options
Ply:
12-ply
4-ply
8-ply
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Ply
STL7634 4-ply
STL7610 8-ply
STL7623 12-ply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. STL7634 Supplier StatLab™ Supplier No. 7634

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pre-cut cotton gauze in 4 x 4 in. squares.

  • For general laboratory use or for coverslipping
  • Non-sterile

Specifications

Material Polyester/Viscose Blend
Product Type Gauze Pad
Sterility Non-sterile
Length (English) 4 in.
Length (Metric) 10.2 cm
Width (Metric) 10.2 cm
Width (English) 4 in.
Quantity 200 Bandages/Pk.
Size Medium
Latex Free Yes
Autoclavable Not Autoclavable
Ply 4-ply
Show More Show Less