missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ PR70 Heavy-Duty Maintenance Wipers
This strong, absorbent, low-lint blend is our top seller for daily heavy-duty jobs. Many size and packaging options.
Supplier: PIG™ WIP329
Description
- Strong and solvent-resistant for wiping machines and rough parts, but soft enough for cleaning skin or preparing surfaces
- Exceptional abrasion resistance and wet strength that stands up to rough surfaces, jagged edges or metal chips
- Excellent for heavy-duty maintenance jobs like machine wipedowns and degreasing parts
- Wipers are 1/4 folded and poly wrapped for easy handling
- Low-lint construction won't shed, pill or leave behind unwanted fibers when wiping parts
- Binder-free construction withstands solvents, degreasers and cleaning agents
Specifications
| General Purpose Wipe | |
| 30.48 cm | |
| 33.02 cm | |
| Not Autoclavable | |
| Single-use | |
| Non-sterile |
| 12 in. | |
| 13 in. | |
| Polyester Cellulose | |
| White | |
| 1-ply |