missing translation for 'onlineSavingsMsg'
Learn More

InterMetro PPE Rack

Catalog No. 11927004
Change view
Click to view available options
PPE rack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11927004 PPE rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11927004 Supplier InterMetro Supplier No. CR181863PPET

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PPE rack features four-sided access to increase availability of sanitizer and PPE in high traffic areas.

  • Can be reconfigured in one, two, or three-side configurations.
  • Shelves provide flexibility to station back-up supplies, other PPE, hold a waste container, or can be used for signage.
  • Exceptionally flexible
  • Sanitizer and PPE not included

Specifications

Product Type PPE Dispenser
Color Silver
Depth (English) 62.94 in.
Length (Metric) 80.6 cm
Width (English) 31.98 in.
Width (Metric) 81.2 cm
Height (English) 60.375 in.
Height (Metric) 159.9 cm
Holds PPE
Material Epoxy-coated Steel
Mounting Freestanding
No. of Compartments 4
Show More Show Less