missing translation for 'onlineSavingsMsg'
Learn More

InterMetro PPE Check-In Station

Catalog No. 11927006
Change view
Click to view available options
PPE Check-In Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11927006 PPE Check-In Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11927006 Supplier InterMetro Supplier No. CR243033CKST

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PPE check-in station allows for mobile and secure storage of PPE for employee check-in or shift access.

  • Convenient access to sanitizer and PPE
  • Additional supplies and high value items such as infrared thermometers can be stored and secured in the unit
  • Unit can be rolled to entry points or stored out of the way when not in use
  • Reconfigurable and can be repurposed as needs change
  • Locks, Sanitizer and PPE not included

Specifications

Product Type PPE Dispenser
Color Silver
Depth (English) 39.75 in.
Length (Metric) 100 cm
Width (English) 26.5 in.
Width (Metric) 67.3 cm
Height (English) 39.75 in.
Height (Metric) 100 cm
Holds PPE
Material Stainless Steel, Epoxy-coated Steel
Mounting Freestanding
No. of Compartments 4
Show More Show Less