missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PP Carboy

Catalog No. 14388179
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
50 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14388179 50 L
14388177 10 L
14388178 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14388179 Supplier Fisherbrand™ Supplier No. 14388179
Only null left

For use with large batches of culture media, vaccine product production, bulk media and chemical storage; Autoclavable; Closure Material: Polypropylene; Color: White

  • Choose 10 L FISHERBRAND PP, Carboy for large batches of culture media, vaccine product production, bulk media and chemical storage.
  • These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.
  • Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets and custom tubing set designs.
  • Key Features:
  • Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
  • Available in 10, 20, and 50 L sizes for a variety of biopharmaceutical applications
  • Graduated to contain in 1 gal. and 5 L increments for ease of use
  • Nalgene Top Works Fluid Transfer Systems permits convenient liquid aseptic transfer
  • Autoclavable/Graduated/Leakproof

Specifications

Autoclavable Autoclavable
Capacity (Metric) 50 L
Color Natural
Disposable Reusable
Material Polypropylene
Mouth Style Wide
Product Type Carboy
Sterility Non-sterile