missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PP Carboy
Description
- Choose 10 L FISHERBRAND PP, Carboy for large batches of culture media, vaccine product production, bulk media and chemical storage.
- These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.
- Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets and custom tubing set designs.
- Key Features:
- Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
- Available in 10, 20, and 50 L sizes for a variety of biopharmaceutical applications
- Graduated to contain in 1 gal. and 5 L increments for ease of use
- Nalgene Top Works Fluid Transfer Systems permits convenient liquid aseptic transfer
- Autoclavable/Graduated/Leakproof
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 20 L |
| Color | Natural |
| Disposable | Reusable |
| Material | Polypropylene |
| Mouth Style | Wide |
| Product Type | Carboy |
| Sterility | Non-sterile |