missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid Test Tube Rack
Description
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand a temperature range of -223°C (-369°F) to 121°C (250°F); autoclavable
- All racks have square holes, three decks, a slotted grid bottom and reinforced edges
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Test Tubes |
| Material | Steel Wire |
| Positions | 48 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| No. per Pack | 1 Ea. |
| Dimensions (L x W x H) | 36.5 x 30.4 x 10.2 cm |
| Show More |