missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec PowerMop CE Cleaning Pads
Description
- Replacement or additional cleaning pads for PMCE 0400 PowerMop CE
- PMCE 0400 PowerMop CE starter unit includes 4 cleaning pads.
- Cleaning pads and driver discs are constructed from 100% texture knit polyester (front face), non-absorbant polyester foam (inner core), polyester film (back face).
- PowerMop CE is engineered for cleaning and residue removal, the dual counter-rotating pads deliver consistent, repeatable cleaning by effectively lifting particles, bioburden, and chemical residues from cleanroom floors.
- ISO 14644-5 Certified for use in cleanroom environments.
- HEPA filtration of the vacuum exhaust captures airborne particles during use.
- Multi-layered cleaning pads offer uniform contact and will not damage floor surfaces.
- Mechanical action of the counter-rotating pads effectively removes residues and particles from floors.
- Counter rotating pads propel the unit forward, reducing operator effort.
- Compatible with a range of disinfectants and solutions.
- Adjustable solution delivery allows flexibility based on room size and soil load.
- Assembled and disassembled tool-free supporting the frequent cleaning and changeover protocols.
- The compact design makes it easy to store in smaller cleanrooms.
Specifications
Specifications
| Dimensions | 7.5 x 0.5 in. |
| Product Type | Replacement Cleaning Pad |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Quantity | 4/Pk. |
| For Use With (Equipment) | PowerMop CE Battery Powered Mechanized Mopping System |
| Color-coded | No |
| Material | Polyester |