missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions PowerForm PF-95TL Sustainable Nitrile Exam Gloves
Versatile sustainable 5.8 mil gloves combine maximum comfort and control with high-quality construction and high-performance protection.
Supplier: SW Sustainability Solutions N200365
Description
- EcoTek™ Sustainable Technology
- Fully textured for wet and dry grip
- Touch-screen compatible
- Silicone-free for critical environments
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Specifications
| ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12 | |
| No | |
| No | |
| 1.5 | |
| Single-use | |
| 5.8 mil | |
| Yes | |
| 5 mil | |
| Powder Free | |
| X-Large | |
| 5 mil | |
| N200365 | |
| 21 MPa | |
| 24.13 cm |
| EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 | |
| Yes | |
| Laboratory, Industrial | |
| Teal | |
| Fingertip Textured | |
| 0.15 mm | |
| Nitrile | |
| 0.13 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.13 mm | |
| PF-95TL | |
| 9.5 in. |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.