missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerForm™ PF-95OR Nitrile Gloves with Performance Grip
GREENER_CHOICE

Catalog No. 17441213
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441213 2X-Large
17441209 Small
17441210 Medium
17441211 Large
17441212 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441213 Supplier SW Sustainability Solutions Supplier No. N991756

Work with confidence in rugged, wet, and oily environments with fully textured nitrile industrial gloves.

  • TracTek Grip Technology is engineered to maximize surface contact and channel away liquids.
  • EcoTek Sustainable Technology
  • Touch-screen compatible
  • Silicone-free for critical environments
  • Optimal thickness for durability and tactile sensitivity
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards

Specifications

Certifications/Compliance CE 0493, ISO 374-1:2016/Type B, US Food Contact
Certifications/Compliance (Europe) EN 420:2003, EN 455:2000-2015, EN 374:1-2016 EU 2016/425, Reach EU 1907/2006, EU Food Contact
Accelerator Free No
Applications Industrial, Laboratory
AQL 1.5
Color Hi-vis Orange
Disposable Single-use
Exterior Finish Grip Pattern
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Glove Cuff Style Beaded
Model N991756
Series PowerForm
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24.2 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.