missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions PowerForm™ PF-95OR Nitrile Gloves with Performance Grip
Work with confidence in rugged, wet, and oily environments with fully textured nitrile industrial gloves.
Supplier: SW Sustainability Solutions N991755
Description
- TracTek Grip Technology is engineered to maximize surface contact and channel away liquids.
- EcoTek Sustainable Technology
- Touch-screen compatible
- Silicone-free for critical environments Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Specifications
| CE 0493, ISO 374-1:2016/Type B, US Food Contact | |
| No | |
| 1.5 | |
| Single-use | |
| 5.9 mil | |
| Yes | |
| 5.1 mil | |
| Powder Free | |
| X-Large | |
| 5.1 mil | |
| Beaded | |
| PowerForm | |
| 9.5 in. |
| EN 420:2003, EN 455:2000-2015, EN 374:1-2016 EU 2016/425, Reach EU 1907/2006, EU Food Contact | |
| Industrial, Laboratory | |
| Hi-vis Orange | |
| Grip Pattern | |
| 0.15 mm | |
| Nitrile | |
| 0.13 mm | |
| Nitrile Gloves | |
| Non-sterile | |
| 0.13 mm | |
| N991755 | |
| 14 MPa | |
| 24.2 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.