missing translation for 'onlineSavingsMsg'
Learn More

SW™ Sustainability Solutions PowerForm™ PF-95LG Light Green 5.5 mil Nitrile Exam Gloves - 100 ct

Catalog No. 18001054
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18001054 2X-Large
18001049 X-Small
18001050 Small
18001051 Medium
18001052 Large
18001053 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18001054 Supplier SW™ Sustainability Solutions Supplier No. N200416

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Food-handling Light Green gloves help prevent contamination while supporting dexterity and grip.

  • EcoTek™ Sustainable Technology
  • Silicone-Free - Eliminates risk of contamination in sensitive food and industrial processes
  • Exceeds 1.5 AQL Standards - Provides consistent reliability and reduced risk of defects
  • Comfortable Ergonomic Fit - Designed for all-day wear with excellent dexterity and tactile sensitivity
  • Tear-resistant beaded cuff eases donning
  • Finger textured surface for wet and dry grip
  • Tear-resistant beaded cuff for easy donning
  • SHA Dermatologically Approved

Specifications

AQL 1.5
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.15 mm
Material Nitrile
Palm Thickness (English) 5.0 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 2X-Large
Glove Cuff Style Beaded
Model PF-95LG
Quantity 1000/Cs.
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 242 mm
Show More Show Less

EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.