missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerForm PF-95LG 5.9 mil Nitrile Exam EnerGel™ Rejuvenating Gloves

Work with confidence in premium gloves that combine tactile sensitivity with protection you can trust—plus EnerGel technology to soothe and hydrate skin. ASTM tested against viral penetration with low dermatitis potential.

Supplier:  SW Sustainability Solutions N129406

 View more versions of this product

Catalog No. 17441110


Only null left
Explore available promotions

Description

Description

  • EnerGel Hand Conditioning Technology hydrates and soothes skin
  • EcoTek Sustainable Technology
  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Touch-screen compatible
  • Silicone-free to prevent contamination
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
  • Tested for use with chemotherapy drugs
Specifications

Specifications

FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13
Yes
Laboratory, Industrial, Healthcare
Light Green
Fully Textured
0.15 mm
Nitrile
0.13 mm
Nitrile Examination Glove
Non-sterile
0.10 to 0.15 mm
PF-95LG
24.2 cm
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
No
1.5
Single-use
5.9 mil
Yes
5.1 mil
Powder Free
2X-Large
4.0 to 5.9 mil
Yes
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.