missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 80-100 Heavy Duty Crinkle Latex Coated Gloves
Automatic knit construction delivers an optimally tensioned inner surface for superb fit and flexibility. Latex coating features a raised crinkle finish for enhanced grip in wet and dry conditions
$55.53 - $55.53
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Coating Material | Crinkled Latex |
| Color | Gray, Blue |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | Partially Textured |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-133-486
|
Ansell
8010011090 |
9 |
Dozen of 12 Pair for $55.53
Case of 12 Dozen for $113.52
|
|
|||||
Description
- Gloves deliver overall mechanical performance for maximal protection and durability
- Latex coating's raised crinkle finish enhances grip in both dry and wet conditions
- Automatic knitted liner delivers an optimally tensioned inner surface for improved fit and flexibility
- Designed for use in a wide range of handling and carrying applications
Specifications
| ANSI 4 | |
| Gray, Blue | |
| Partially Textured | |
| No | |
| Dip-coated Gloves | |
| Knit | |
| 10 |
| Crinkled Latex | |
| ANSI A2 | |
| Specific | |
| Polycotton | |
| Machinery and Equipment | |
| 80-100 |