missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ PowerEase™ Touch Power Supply

Catalog No. PS0120
Encompass
Change view
Click to view available options
Power Requirements:
115 VAC
Max. Power:
120 W
350 W
600 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Power Requirements Max. Power
PS0120 115 VAC 120 W
PS0350 115 VAC 350 W
PS0600 115 VAC 600 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. PS0120 Supplier Invitrogen™ Supplier No. PS0120
  • ONLINE EXCLUSIVE PRICE
    $1,374.00
    $893.10 / Each

    Save $480.90

    35.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze.

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze. PowerEase Touch power supplies offer four sets of output jacks that can be used simultaneously and three modes of operation: constant voltage, constant current, and constant power for flexibility of use and efficiency.

Product Features
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Fully programmable with running modes that include constant voltage, constant current, or constant power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select a pre-programmed gel electrophoresis and transfer method
• Four sets of output terminals for the running of multiple electrophoresis units
• Pop-up feet for adjusting the screen viewing angle
• Sturdy polyurethane feet and a stackable housing design for stacking of power supplies
• User-adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features such as No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak Detected

PowerEase Touch 120W Power Supply
• Maximum output of 300 V, 500 mA, and 120 W
• Ideal for running and transferring mini protein gels
• Supports DNA/RNA electrophoresis, SDS-PAGE, and native PAGE applications

PowerEase Touch 350W Power Supply
• Maximum output of 300 V, 3 A (3000 mA), and 350 W
• Ideal for running and transferring both mini and midi protein gels
• Supports SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

PowerEase Touch 600W Power Supply
• Maximum output of 500 V, 3 A (3000 mA), and 600 W
• Best capabilities and output for running and transferring both mini and midi protein gels
• Supports IEF gel, SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

Specifications

Content And Storage Includes the power supply and a quick reference card.
Description PowerEase Touch 120W
For Use With (Application) Gel Electrophoresis
Max. Current 500 mA
Product Line PowerEase Touch
Type Power Supply
Power Requirements 115 VAC
Quantity 1 each
Shipping Condition Room temperature
Max. Voltage 300 V
Max. Power 120 W
Show More Show Less
Can I use the PowerEase Touch 120W Power Supply to transfer two midi gels with the SureLock Tandem Midi Gel Tank and SureLock Tandem Midi Blot Module?

Unfortunately, the PowerEase Touch 120W power supply has a maximum output of 500 mA and is not suitable for transferring two midi gels. For wet transfer, we recommend using the PowerEase Touch Power Supply 350W or 600W unit, which can deliver up to 3 A. More information about these power supply units can be found on our website.

Can I use the PowerEase Touch 120W Power Supply for transferring gels with the SureLock Tandem Midi Blot Module, Mini Gel Blot Module, or Novex Semi-Dry Blotter?

No, most transfer applications require high current and therefore, we recommend using a high current power supply like PowerEase Touch 350W Power Supply.

Can I use the PowerEase Touch 120W Power Supply with the SureLock Tandem Midi Gel Tank?

Yes, up to two midi gels can be run in the SureLock Tandem Midi Gel Tank using the PowerEase Touch 120W Power Supply.

Can I use the PowerEase Touch 120W or PowerEase Touch 350W Power Supply to run isoelectric focusing (IEF) gels?

The voltage required for running of IEF gels cannot be reached with the PowerEase Touch 120W or the PowerEase Touch 350W Power Supply. We recommend using the PowerEase Touch 600W Power Supply or PowerEase Touch HV Power Supply for running IEF gels.

How many gels can I simultaneously transfer using the PowerEase Touch 120W Power Supply?

The PowerEase Touch 120W Power Supply can be used for simultaneous transfer of 2 mini gels or 1 midi gel.

How many gels can I simultaneously run using the PowerEase Touch 120W Power Supply?

The PowerEase Touch 120W Power Supply can be used for simultaneous running of 4 mini gels or 2 midi gels.