missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerChem™ PC-F22B Chemical-Resistant Latex Gloves, Flock-Lined

Catalog No. 17441116
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441116 2X-Large
17441111 X-Small
17441112 Small
17441113 Medium
17441114 Large
17441115 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17441116 Supplier SW Sustainability Solutions Supplier No. L518076

Hand specific, natural rubber latex chemical resistance gloves are case-hardened for protection in a variety of applications.

  • 22 mil thick and 12.6 in. cuff length for added protection
  • Embossed fish scale pattern for wet/dry grip
  • Case Hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016/ EN374-1:2016 / EN374-5:2016
Chlorinated Yes
Applications Industrial
Color Blue
Finger Thickness (English) 22 mil
Finger Thickness (Metric) 0.56 mm
Latex Free No
Material Rubber Latex, Latex
Palm Thickness (English) 21.6 mil
Palm Thickness (Metric) 0.54 mm
Product Type Chemical and Liquid Protection Gloves
Size 2X-Large
Thickness (English) 21.6 mil
Thickness (Metric) 0.54 mm
EN388 Standard EN388:2016 1010X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMNPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Gender Unisex
Glove Cuff Style Straight
Grip Design Fishscale
Liner Material Cotton Flock
Lining Flock Lined
Model L518076
Resistant To Abrasion, Puncture, Chemical Permeation
Length (English) 12.6 in.
Length (Metric) 32 cm
Show More Show Less